StrataDensity® 18 x 18 x 2 in. Air Filter Fiberglass

Part #A2230218A18A  |  Item #4084933  |  Manufacturer Part #223-02-18A18A

$ 4.67 EACH
(Pricing is for 18 in)

Height

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters

Specifications

Collection: StrataDensity®

Depth: 2 in

Disposable: Yes

Height: 18 in

IAPMO Listed: No

Material: Fiberglass

Size: 18 in x 18 in x 2 in

Width: 18 in