18 x 20 x 1 in. Fiberglass Air Filter

You last purchased this on
 
AAF International

StrataDensity® 18 x 20 x 1 in. Fiberglass Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

StrataDensity® 18 x 20 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A229627201
  • Item #4940033
  • Manufacturer Part #229-627-201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
No
Height:
20 in
IAPMO Listed -:
No
Material:
Fiberglass
Size:
18 in x 20 in x 1 in
Width:
18 in