20 x 20 x 1 in. Air Filter Fiberglass
This product has been replaced by
Manufacturer Part #10055.012020
StrataDensity® 20 x 20 x 1 in. Air Filter Fiberglass
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 336-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy construction and longer filter life
- For light to medium dust loading conditions
Documents
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 20 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 20 in x 20 in x 1 in
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- UL Class 2/UL 900
- Weight:
- 0.364 lb
- Width:
- 20 in