StrataDensity® 20 x 20 x 2 in. Fiberglass Air Filter

Part #A198700052  |  Item #313122  |  Manufacturer Part #198-700-052

$ 3.68 EACH
(Pricing is for 20 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for industrial and commercial applications having light to medium dust loading conditions

Documents

Specifications

Collection: StrataDensity®

Depth: 2 in

Disposable: Yes

Height: 20 in

IAPMO Listed: No

Material: Fiberglass

Maximum Temperature: 150

Size: 20 in x 20 in x 2 in

Width: 20 in