American Air Filter
StrataDensity® 20 x 22 x 1 in. Fiberglass Air Filter
Part #A2230120A22A | Item #4147206 | Manufacturer Part #223-01-20A22A
$
5.92
EACH
(Pricing is for 22 in)
Height
Product Details
Specifications
Collection: StrataDensity®
Depth: 1 in
Disposable: Yes
Height: 22 in
IAPMO Listed: No
Material: Fiberglass
Maximum Temperature: 150
Size: 20 in x 22 in x 1 in
Width: 20 in