StrataDensity® 24 x 14 x 1 in. Fiberglass Air Filter

Part #A220412051  |  Item #1424121  |  Manufacturer Part #220-412-051

$ 4.04 EACH
(Pricing is for 24 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For light to medium dust loading conditions
  • Sturdy construction and longer filter life

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: Yes

Height: 24 in

IAPMO Listed: No

Material: Fiberglass

Maximum Temperature: 150

Size: 14 in x 24 in x 1 in

Width: 14 in