16 x 25 x 1 in. Air Filter Fiberglass MERV 4

This product has been replaced by

AAF International 16 x 1 in. Air Filter Spun Glass MERV 4
AAF International 16 x 25 x 1 in. Air Filter Spun Glass MERV 4
Manufacturer Part #10055.011625
You last purchased this on
 
AAF International

StrataDensity® 16 x 25 x 1 in. Air Filter Fiberglass MERV 4

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AAF International 16 x 1 in. Air Filter Spun Glass MERV 4
AAF International 16 x 25 x 1 in. Air Filter Spun Glass MERV 4
Manufacturer Part #10055.011625
AAF International

StrataDensity® 16 x 25 x 1 in. Air Filter Fiberglass MERV 4

  • Fast #
  • Part #A220600051
  • Item #315756
  • Manufacturer Part #220-600-051
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The media is coated with a light adhesive to increase the amount of dirt the filter can hold
  • Designed to handle light to medium dust loading conditions
  • Features compression resistant, double-skinned media design which eliminates the need for scrim or metal retainers
  • Disposable and can be used as pre-filters to extend the life of higher efficiency filters
  • Requires Certification

Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
Yes
Height:
25 in
IAPMO Listed -:
No
MERV Rating:
4
Material:
Fiberglass
Maximum Temperature:
150
Product Type:
Panel Filter
Width:
16 in