StrataDensity® 25 x 25 x 1 in. Fiberglass Air Filter

Part #A220870051  |  Item #3383580  |  Manufacturer Part #220-870-051

$ 1.92 EACH

Depth:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: Yes

Height: 25 in

IAPMO Listed: No

Material: Fiberglass

Maximum Temperature: 150

Size: 25 in x 25 in x 1 in

Width: 25 in