StrataDensity® 30 x 20 x 1 in. Fiberglass Air Filter

Part #A220716051  |  Item #3383598  |  Manufacturer Part #220-716-051

$ 4.31 EACH
(Pricing is for 30 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For light to medium dust loading conditions
  • Sturdy construction and longer filter life

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: Yes

Height: 30 in

IAPMO Listed: No

Material: Fiberglass

Maximum Temperature: 150

Size: 20 in x 30 in x 1 in

Width: 20 in