25 x 32 x 1 in. Air Filter Fiberglass
StrataDensity® 25 x 32 x 1 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 32 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 25 in x 32 in x 1 in
- Width:
- 25 in