American Air Filter

StrataDensity® 8X22X1 FIBERGLASS AIR FILTER

Part #A2230108A22A  |  Manufacturer Part #223-01-08A22A

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 22 in

IAPMO Listed: No

Material: Fiberglass

Size: 8 in x 22 in x 1 in

Width: 8 in