0 items

American Air Filter PolyKlean™ Synthetic Air Filter Medias

A357011

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Polyester fibers bonded with fire-retardant resin

SPECIFICATIONS

Collection
PolyKlean™
Depth
1 in
Height
90 in
Material
Plastic
Material Type
Polyester
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday