VP-MERV8® SC 12 x 24 x 4 in. Air Filter Kraft Paper, Metal and Synthetic MERV 8

Part #A80085041224  |  Item #7333125  |  Manufacturer Part #80085.04122

$ 12.75 EACH

Depth:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: VP-MERV8® SC

Depth: 4 in

Disposable: No

Height: 24 in

IAPMO Listed: No

MERV Rating: 8

Material: [Kraft Paper, Metal, Synthetic]

Size: 12 in x 24 in x 4 in

Width: 12 in