16 x 25 x 1 in. Air Filter Kraft Paper, Metal and Synthetic MERV 8
VP-MERV8® SC 16 x 25 x 1 in. Air Filter Kraft Paper, Metal and Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- VP-MERV8® SC
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Kraft Paper, Metal, Synthetic
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in