20 x 20 x 4 in. Kraft Paper, Metal and Synthetic MERV 8 Air Filter
VP-MERV8® SC 20 x 20 x 4 in. Kraft Paper, Metal and Synthetic MERV 8 Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- VP-MERV8® SC
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Kraft Paper, Metal, Synthetic
- Size:
- 20 in x 20 in x 4 in
- Width:
- 20 in