VP-MERV8® SC 24 in. x 24 in. x 2 in. Air Filter Kraft Paper, Metal and Synthetic

Part #A80085022424  |  Item #7333119  |  Manufacturer Part #80085.02242

$ 7.64 EACH
(Pricing is for 2 in)

Depth

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: VP-MERV8® SC

Depth: 2 in

Disposable: No

Height: 24 in

IAPMO Listed: No

MERV Rating: 8

Material: [Kraft Paper, Metal, Synthetic]

Size: 24 in x 24 in x 2 in

Width: 24 in