4 in. Mechanical Joint Cast Iron Open Left Post Indicator Valve

Part #A251000PIV  |  Item #1564764  |  Manufacturer Part #25-100-0 PIV

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM D-2000]

AWWA Specifications: [AWWA C-509, AWWA C-550]

Coating: Fusion Bonded Epoxy

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 10 in

Material: Cast Iron

Maximum Pressure: 250 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Valve Body Style: Open Left

Valve Disc Material: Ductile Iron

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Post Indicator Valve

Waterworks Application: Water