American AVK Co. 4 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve

A2510007091

Manufacturer Part #: 25-100-07-091

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM D-2000
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Maximum Pressure
250 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Disc Material
Ductile Iron
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Waterworks Application
Water

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday