Series 2490 4-1/2 in. Flanged and Threaded Assembled Fire Hydrant

Part #A241509001  |  Item #2405363  |  Manufacturer Part #24-150-9001

Valve Size:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 2490

Color Finish: White

End Connection 1: [Flanged, Threaded]

End Connection 2: [Flanged, Threaded]

End Connections: Flanged;Threaded

Material: Ductile Iron

Valve Size: 4-1/2 in