8 in. Ductile Iron Flanged Swing Check Valve
Series 41 8 in. Ductile Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI B16.10
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A-536, ASTM B-62
- AWWA:
- AWWA C-508, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- Series 41
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- Material:
- Ductile Iron, Steel, Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Potable Water, Sewage
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Steel
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Type:
- Swing Check Valve