American AVK Co. Series 41 Ductile Iron Flanged Check Valve

A410A41X

Manufacturer Part #: 41-100-41X

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-508, AWWA C-550
Collection
Series 41
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11-1/2 in
Material
Ductile Iron
Maximum Pressure
500 psi
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Water
UL Listed
No
Valve Disc Material
EPDM
Valve Seat Material
Bronze
Valve Size
4 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday