American AVK Co.

Series 65 12 in. Ductile Iron Flanged Gate Valve

Part #A653004X  |  Manufacturer Part #65-300-4X

Valve Size:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 65

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

Valve Size: 12 in

Valve Type: Gate Valve