8 in. Mechanical Joint x Flange Ductile Iron Resilient Wedge Gate Valve (Less Accessories)
Series 65 8 in. Mechanical Joint x Flange Ductile Iron Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.42
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 65
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 150#
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Resilient Wedge
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 139 lb