American Bath Factory

Heritage 72 x 42 in. AcraStone Freestanding Bathtub with Center Drain in Satin Nickel

Part #AT120FSN  |  Manufacturer Part #T120F-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 72 gal

Collection: Heritage

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Drain Location: Center

GSA Approved: No

Height: 26-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 72 in

Material: AcraStone

UL Listed: No

Width: 42 in