3/8 in. 500 psi Packing Seal

Part #A3000TC  |  Item #4926967  |  Manufacturer Part #3000T

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Continuous acrylic fiber impregnated with Teflon® and lubricant
  • Rated to 500° F
  • Sold by weight
  • For high use pumps and valves
  • Offers low friction at startup and during use
  • Packing offers excellent heat dissipation and is non-staining and non-contaminating
  • Maximum PSI 500
  • PH range 2-12
  • Maximum speed 2200 FPM
  • Construction: Interlock braid

Specifications

Clean Bagged: No

FM Approved: No

Fitting Type: Packing

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/8 in

Length: 11-3/10 ft

Material: [Acrylic Fiber, Plastic]

Material Type: PTFE

Maximum Pressure: 500 psi

Maximum Temperature: 500

NSF Certified: No

Pump Body Material: Stainless Steel

UL Listed: No