10 in. Fast Grip Gasket
Acipco 10 in. Fast Grip Gasket
Frequently Purchased Together
Product Details
- Wedging design for positive restraint
- Can be used in any 4"-30" standard fastite pipe or fitting socket
- Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
- The outer metal element acts as a bearing member for the wedge-shaped inner element
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Application:
- Waterworks, Sewage, Liquid
- Collection:
- Acipco
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 10 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Pressure Class:
- 350#
- UL Listed:
- Yes