American Cast Iron Pipe

10 in. Nitrile Gasket

Part #AFTGSKTNBR10

Inside Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The design assures effective sealing at low or high pressures and in straight or deflected joint alignment
  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Waterworks

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 10 in

Material: Rubber

Material Type: Nitrile

NSF Certified: No

UL Listed: No