12 in. EPDM Ductile Iron Fast Grip Gasket
12 in. EPDM Ductile Iron Fast Grip Gasket
Frequently Purchased Together
Product Details
- Wedging design for positive restraint
- A molded synthetic rubber ring gasket of two hardnesses, shaped to fit the configuration of the gasket socket
- Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 12 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Pressure Class:
- 350#