14 in. Fast Grip Rubber Gasket

You last purchased this on
 
American Cast Iron Pipe

14 in. Fast Grip Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

14 in. Fast Grip Rubber Gasket

  • Fast #
  • Part #AFGRGSKT14
  • Item #1238810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wedging design for positive restraint
  • Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
  • Requires Certification

Documents


Specifications

Application:
Waterworks
Diameter - Inside 1:
14 in
Diameter - Outside:
14 in
Fitting Type:
Gasket
Material:
Rubber
Pressure Class:
350#