16 in. Fastite Gasket SBR

Part #AFTGSKT16  |  Item #1237430

Call for Pricing EACH

Inside Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The design assures effective sealing at low or high pressures and in straight or deflected joint alignment
  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Waterworks

Inside Diameter: 16 in

Material: Rubber

Type: AFTGSKT16