16 in. Rubber Gasket

Part #AAFGRGSKT16  |  Item #7207485  |  Manufacturer Part #AFGRGSKT16A

Call for Pricing EACH

Inside Diameter:

16 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Color yellow
  • The restraint provided by the patented Amarillo AMERICAN Fast-Grip gasket is due to the development of wedging action between pairs of high-strength stainless steel elements spaced around the gasket
  • The outer metal element, which has sharp teeth on its inner surface for gripping the spigot, acts as a bearing member for the wedge-shaped inner element
  • Because of this wedging design, the force between the spigot and the socket of the joint is essentially constant at any given pressure thrust regardless of the “tightness” or “looseness” of the joint fit or the joint deflection

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Waterworks

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 16 in

Material: Rubber

Material Type: SBR

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No