American Cast Iron Pipe 175 ft. Poly Wrap

A128906

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.5, ANSI C105
AWWA Specifications
AWWA A-21.5, AWWA C-105
Length
67 ft
Material
Plastic
Material Type
LLDPE
Width
175 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday