0 items

American Cast Iron Pipe 20 ft. CL50 Fastite Ductile Iron Ceramic Epoxy Lined Pipe

AFT50PP4

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 3 60W M Bulbs Required
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Rated for a water working pressure of 350 psi

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Coating
Epoxy
Ductile Iron Class
CL50
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
24 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday