American Cast Iron Pipe 20 ft. CL56 Mechanical Joint Cement Lined Pipe (Less Accessories)

AMJ56PDLA

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • CPVC tailpiece: Max.hot water temp. 180°F @ 100 psi Cold water rated temp.
  • Can be used for water service as well
  • Factory preset 50 psi
  • Flexible stuffing box type connection used primarily in underground service
  • It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI C150
AWWA Specifications
AWWA A-21.50, AWWA C-150
Application
Other Liquids, Sewage, Water
Ductile Iron Class
CL56
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
20 ft
Material
Ductile Iron
Maximum Pressure
350 psi
Pipe Lining
Double Cement Lining
Pipe Tubing Size
4 in
Pressure Class
350#
Thickness
0.25 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday