20 ft. x 36 in. CL250 Ductile Iron Flex-Ring Cement Lined Pipe
20 ft. x 36 in. CL250 Ductile Iron Flex-Ring Cement Lined Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 40-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Centrifugally cast for piping water, sewage and other liquids, Flex-Ring® joint pipe may also be used in trenchless application such as horizontal directional drilling and pipe bursting
- With spigot ahead, the low-profile Flex-Ring® bell assembles quickly and offers a smooth transition during pipe pull-back
- Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-606, AWWA M-41
- Application:
- Water, Sewage
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL250
- Ductile Iron Pipe Type:
- Ductile Iron Flex Ring Pipe
- End Connection 1:
- Flex-Ring® Joint
- End Connection 2:
- Spigot
- End Connections:
- Flex-Ring® Joint x Spigot
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Double Cement
- PipeTubing Size:
- 36 in
- Pressure Class:
- 250 psi
- Wall Thickness:
- 0.47 in