20 in. Flange Gasket
20 in. Flange Gasket
Frequently Purchased Together
Product Details
- Used on ductile iron pipe
- Toruseal® flange gaskets are vastly superior to conventional full-face or ring gaskets
- Color black
- Toruseal® gaskets are provided with dual raised torus bulbs
Documents
Specifications
- ANSI:
- ANSI A21.15, ANSI B16.21, ANSI B16.42
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115
- Clean Bagged:
- No
- Diameter - Inside 1:
- 20 in
- Fitting Size 1:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Thickness:
- 1/8 in
- UL Listed:
- No