American Cast Iron Pipe
24 in. CL200 Ductile Iron Fastite Pipe
Part #AFT200PP424ZN | Item #7199164
All Sizes
Product Details
Specifications
ANSI Specifications: [ANSI A21.4, ANSI A21.5, ANSI A21.10, ANSI A21.51, ANSI C105, ANSI C111, ANSI C150, ANSI C104, ANSI D1248]
AWWA Specifications: [AWWA A-21.4, AWWA A-21.5, AWWA A-21.10, AWWA A-21.51, AWWA C-105, AWWA C-111, AWWA C-150, AWWA C-104, AWWA C-600, AWWA M-41]
Coating: Zinc Plated
Ductile Iron Class: CL200
Ductile Iron Pipe Type: Ductile Iron Fastite Pipe
Length: 20 ft
Material: Ductile Iron
Pipe Lining: Protecto P-401
Pipe Tubing Size: 24 in