24 in. Compression CL52 Ductile Iron Fastite Pipe with Double Cement Lining

You last purchased this on
 
American Cast Iron Pipe

24 in. Compression CL52 Ductile Iron Fastite Pipe with Double Cement Lining

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

24 in. Compression CL52 Ductile Iron Fastite Pipe with Double Cement Lining

  • Fast #
  • Part #AZNFT52PD24
  • Item #7259665
  • Manufacturer Part #AZNFT52PD24
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • It has the proven long life and high strength qualities inherent in pipe produced centrifugally in accordance with AWWA C-151
  • Fastite® joint embodies many advanced design
  • Flexible, rubber ring compression type joint used extensively in underground service for water, sewage or other liquids
  • Unrestrained
  • Provide a visual means of checking the joint alignment and to assure proper insertion
  • The Fastite® joint seal, bubble tight under vacuum and external pressure, becomes even tighter with the application of internal pressure due to a specially designed wedging surface in the socket
  • Requires Certification

Specifications

ANSI:
ANSI A21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Wastewater, Sewage
Coating:
Zinc
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Spigot
End Connections:
Fastite® Joint x Spigot
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Double Cement Lining
PipeTubing Size:
24 in
Pressure - High:
350
Pressure Class:
350 psi
UL Listed:
No
Wall Thickness:
0.44 in