24 in. Fast Grip Gasket

Part #AFGRGSKT24  |  Item #1238908

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
  • Wedging design for positive restraint
  • Can be used in any 4"-30" standard Fastite pipe or fitting socket
  • The outer Metal element acts as a bearing member for the wedge-shaped inner element

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Waterworks

Fitting Type: Gasket

Inside Diameter: 24 in

Material: Rubber(SBR)

Pressure Class: 250#