24 in. Flat Face with 1/8 in. Flange Gasket

You last purchased this on
 
American Cast Iron Pipe

24 in. Flat Face with 1/8 in. Flange Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

24 in. Flat Face with 1/8 in. Flange Gasket

  • Fast #
  • Part #ATSGA24
  • Item #1837596
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used on ductile iron pipe
  • Toruseal® flange gaskets are vastly superior to conventional full-face or ring gaskets
  • Color black
  • Toruseal® gaskets are provided with dual raised torus bulbs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.15, ANSI B16.21, ANSI B16.42
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115
Application:
Waterworks
Diameter - Inside 1:
24 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
24 in
Fitting Sizes:
24 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Pressure Class:
350#
Thickness:
1/8 in