30 in. CL300 Cement Lined Ductile Iron Fastite Pipe
30 in. CL300 Cement Lined Ductile Iron Fastite Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- It has the proven long life and high strength qualities inherent in pipe produced centrifugally in accordance with AWWA C-151
- Fastite® joint embodies many advanced design
- Flexible, rubber ring compression type joint used extensively in underground service for water, sewage or other liquids
- Unrestrained
- Provide a visual means of checking the joint alignment and to assure proper insertion
- The Fastite® joint seal, bubble tight under vacuum and external pressure, becomes even tighter with the application of internal pressure due to a specially designed wedging surface in the socket
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Wastewater, Sewage
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL300
- Ductile Iron Pipe Type:
- Ductile Iron Fastite Pipe
- End Connection 1:
- Fastite® Joint
- End Connection 2:
- Spigot
- End Connections:
- Fastite® Joint x Spigot
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- PipeTubing Size:
- 30 in
- Pressure - Maximum:
- 350 psi
- Thickness:
- 0.49 in
- Wall Thickness:
- 0.45 in