30 in. Fast Grip Gasket

Part #AFGRGSKT30  |  Item #1785844

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
  • Wedging design for positive restraint

Documents

Specifications

ANSI Specifications: ANSI A21.11

Application: Waterworks

Fitting Type: Gasket

Inside Diameter: 30 in

Material: Rubber(SBR)

Pressure Class: 150#