34 in. x 300 ft. Poly Wrap

You last purchased this on
 
American Cast Iron Pipe

V-Bio 34 in. x 300 ft. Poly Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

V-Bio 34 in. x 300 ft. Poly Wrap

  • Fast #
  • Part #A1286012
  • Item #5067081
  • Manufacturer Part #1286012
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Represents a significant evolutionary advancement in corrosion protection for ductile iron pipe
  • Consists of three layers of co-extruded linear low-density polyethylene (LLDPE) film fused into one
  • Builds on a proven method of corrosion control - polyethylene encasement - that has been protecting iron pipe from aggressive soils since it was first installed in 1958
  • The most advanced method of corrosion control
  • Protects against corrosion without consuming or degrading the compound or the corrosion inhibitor. The film’s enhanced properties will last over time. Meets all requirements of the American national standards institute and the American water works association (ANSI/AWWA C105/A21.5) standard for polyethylene encasement
  • Features an inside surface that is infused with a proprietary blend of an anti-microbial compound to mitigate microbiologically influenced corrosion ("MIC") and a volatile corrosion inhibitor ("VCI") to control galvanic corrosion
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5, ANSI C105
AWWA:
AWWA A-21.5, AWWA C-105
Collection:
V-Bio
Fits Pipe Size:
34 in
Fitting Type:
Encasement, Poly Wrap
Length:
300 ft
Material:
Plastic
Material Type:
LLDPE
Size:
34 in x 300 ft