36 in. Flat Face with 1/8 in. Flange Gasket

Part #ATSGA36  |  Item #1837599

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color black
  • Used on ductile iron pipe
  • Toruseal® flange gaskets are vastly superior to conventional full-face or ring gaskets
  • Toruseal® gaskets are provided with dual raised torus bulbs

Documents

Specifications

ANSI Specifications: [ANSI A21.15, ANSI B16.21, ANSI B16.42]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-115]

Application: Waterworks

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 36 in

Fitting Sizes: 36 in

Fitting Type: Gasket

Inside Diameter: 36 in

Material: Rubber

Material Type: SBR

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 250#

Thickness: 1/8 in