4 in. 350# Rubber Gasket
Amarillo 4 in. 350# Rubber Gasket
Frequently Purchased Together
Product Details
- The restraint provided by the patented Amarillo AMERICAN Fast-Grip gasket is due to the development of wedging action between pairs of high-strength stainless steel elements spaced around the gasket
- The outer metal element, which has sharp teeth on its inner surface for gripping the spigot, acts as a bearing member for the wedge-shaped inner element
- Color yellow
- Because of this wedging design, the force between the spigot and the socket of the joint is essentially constant at any given pressure thrust regardless of the "tightness" or "looseness" of the joint fit or the joint deflection
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks, Sewage, Liquid
- Collection:
- Amarillo
- Diameter - Outside:
- 4 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- UL Listed:
- Yes