4 in. Ductile Iron Pipe

Part #AFR51PP  |  Item #1237609

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #AFR51P10Item #1238711

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #AFR51P12Item #1238727

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #AFR51P16Item #1238767

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #AFR51P30Item #1238892

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #AFR51PPItem #1237609

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #AFR51PUItem #1237645

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #AFR51PXItem #1237672

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Centrifugally cast for piping water, sewage and other liquids, Flex-Ring® joint pipe may also be used in trenchless application such as horizontal directional drilling and pipe bursting
  • With spigot ahead, the low-profile Flex-Ring® bell assembles quickly and offers a smooth transition during pipe pull-back
  • Rated for a water working pressure of 350 psi

Specifications

ANSI Specifications: [ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-606, AWWA M-41]

Application: [Water, Sewage]

Coating: Asphaltic

Ductile Iron Class: CL51

Ductile Iron Pipe Type: Ductile Iron Flex Ring Pipe

End Connection 1: Flex-Ring® Joint

End Connection 2: Spigot

End Connections: Flex-Ring® Joint x Spigot

FM Approved: Yes

Length: 20 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Lining: Cement

Pipe Tubing Size: 4 in

Pressure Class: 350 psi

Thickness: 0.25 in

UL Listed: Yes

Wall Thickness: 0.26 in