4 in. Flat Face with 1/8 in. Flange Gasket
Toruseal® 4 in. Flat Face with 1/8 in. Flange Gasket
Frequently Purchased Together
Product Details
- Used on ductile iron pipe
- Toruseal® flange gaskets are vastly superior to conventional full-face or ring gaskets
- Color black
- Toruseal® gaskets are provided with dual raised torus bulbs
Documents
Specifications
- ANSI:
- ANSI A21.15, ANSI B16.21, ANSI B16.42
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115
- Application:
- Waterworks, Sewer
- Collection:
- Toruseal®
- Diameter - Outside:
- 4 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Thickness:
- 1/8 in
- Weight:
- 0.3 lb