42 in. CL52 Ductile Iron Flex-Ring Double Cement Lined Pipe

You last purchased this on
 
American Cast Iron Pipe

42 in. CL52 Ductile Iron Flex-Ring Double Cement Lined Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

42 in. CL52 Ductile Iron Flex-Ring Double Cement Lined Pipe

  • Fast #
  • Part #AFR52PD42
  • Item #3629902
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Centrifugally cast for piping water, sewage and other liquids, Flex-Ring® joint pipe may also be used in trenchless application such as horizontal directional drilling and pipe bursting
  • With spigot ahead, the low-profile Flex-Ring® bell assembles quickly and offers a smooth transition during pipe pull-back
  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Requires Certification

Specifications

ANSI:
ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-606, AWWA M-41
Application:
Water, Sewage
Coating:
Asphaltic
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring® Joint
End Connection 2:
Spigot
End Connections:
Flex-Ring® Joint x Spigot
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Double Cement
PipeTubing Size:
42 in
Pressure Class:
250 psi
Wall Thickness:
0.59 in