American Cast Iron Pipe

6 in. CL350 Ductile Iron Fastite Pipe

Part #AFT350PP4UZN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #AFT350PP4UZN

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #AFT350PP4XZN

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Coating: Zinc Plated

Ductile Iron Class: CL350

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 6 in