60 in. Fastite Ductile Iron Pipe Protecto P-401 Lined
60 in. Fastite Ductile Iron Pipe Protecto P-401 Lined
Package Quantity Info:
FT: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C150, ANSI C151, ANSI C600
- AWWA:
- AWWA A-21.11, AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Other Liquids, Sewage, Water
- Diameter - Outside:
- 65-4/5 in
- Ductile Iron Class:
- CL250
- Ductile Iron Pipe Type:
- Ductile Iron Fastite Pipe
- End Connection 1:
- Fastite® Joint
- End Connection 2:
- Fastite® Joint
- End Connections:
- Fastite® Joint
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 60 in
- Pressure - High:
- 350
- UL Listed:
- No